Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IECPowerContactor, Non-Reversing, 208VAC

  • Mfr # 3RT23251AM20

  • Zoro # G8361124


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
35 A
Full Load Amps-Resistive
35 A
Number of Poles
4
Coil Volts
208 V AC
Height
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT23251AM20
Zoro #
G8361124
UPC #
887621712860
Country of Origin
Germany

Dimensions

Height
85 mm
Width
60 mm
Depth
97 mm
Overall Height
5.12 in
Mounting Hole Distance - Width
1.38 in
Overall Width
3.04 in
Frame Size
S0
Mounting Hole Distance - Height
2.95 in
Mounting Hole Diameter
0.19 in
Overall Depth
3.67 in

Details

Full Load Amps-Inductive
35 A
Item
IEC Power Contactor
Full Load Amps-Resistive
35 A
Number of Poles
4
Coil Volts
208 V AC
Frame / Series / Class / Code
S0
Hz
50/60
Series
SIRIUS 3RT23
Standards
REACH Art 33, WEEE (2012/19/EU)
Auxiliary Contact Form
1NO/1NC
Aux. Contact Configuration
1NO/1NC
Number of auxiliary contacts as shutter
1
max. rated AC voltage for controls (60 Hz)
208 volt
Power loss per pole, current-dependent [PlIp]
1.9 watt
Rated operating current Ie with AC-3, 400 V
15.5 ampere
Rated current [In] for the power loss specification
15.5 ampere
Type of actuation
AC
Number of making contacts and main contacts
4
suitable for series installation
Yes
rated operating power (AC-4, 400 V)
8 kilowatt
Rated operating power with AC-3, 400 V
8 kilowatt
Max. rated AC voltage for controls, 50 Hz
208 volt
Number of auxiliary contacts as opener
1
Connection type
Screw connection
Full Load Current - Resistive
35 A
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Terminal Connection Type
Screw Terminals
Reversing Capability
Non-Reversing
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Number of Normally Open Main Contacts
4
Coil Voltage
208V AC
Embedded Surge Suppressor
No
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
IP Rating
IP20
Frequency
50/60 Hz
Full Load Current - Inductive
16 A
NEMA Enclosure Rating
No Enclosure

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 208V AC, Number of Poles 4, Full Load Current - Inductive 16 A, Full Load Current - Resistive 35 A, Reversing Capability Non-Reversing, Overall Height 5.12 in, Overall Width 3.04 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT23, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.