Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IECPowerContactor, Non-Reversing, 230VAC

  • Mfr # 3RT20161AP02

  • Zoro # G8361273


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
230 V AC
HP @ 1 Phase - 120V
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20161AP02
Zoro #
G8361273
UPC #
662643907735
Country of Origin
Germany

Dimensions

Height
58 mm
Width
45 mm
Depth
73 mm
Overall Width
1.97 in
Overall Depth
2.45 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Distance - Width
1.38 in
Overall Height
3.08 in
Frame Size
S00
Mounting Hole Diameter
0.2 in

Details

Full Load Amps-Inductive
9 A
Item
IEC Power Contactor
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
230 V AC
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
2 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 3 Phase - 480V
5 hp
Aux. Contact Configuration
1NC
Series
SIRIUS 3RT20
Auxiliary Contact Form
1NC
Standards
REACH Art 33, WEEE (2012/19/EU)
Hz
50/60
Frame / Series / Class / Code
S00
suitable for series installation
Yes
Power loss, static, current-independent [Pls]
4.2 watt
Rated operating current Ie with AC-3, 400 V
9 ampere
Power loss per pole, current-dependent [PlIp]
0.3 watt
Rated current [In] for the power loss specification
9 ampere
Connection type
Screw connection
Max. rated AC voltage for controls, 50 Hz
230 volt
rated operational power AC-1 at 400 V
13 kilowatt
max. rated AC voltage for controls (60 Hz)
230 volt
Rated operating power with AC-3, 400 V
4 kilowatt
Number of making contacts and main contacts
3
Number of Auxillary Contacts
1
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Terminal Connection Type
Screw Terminals
Coil Voltage
230V AC
Phase
Three
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
2 hp
Reversing Capability
Non-Reversing
Full Load Current - Resistive
22 A
Full Load Current - Inductive
9 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
30,000,000
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
IP Rating
IP20
Mounting Postion
Vertical
Number of Normally Open Main Contacts
3
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Frequency
50/60 Hz
Mounting Style
DIN Rail, Surface

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.