Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IECPowerContactor, Non-Reversing, 230VAC

  • Mfr # 3RT20361AP00

  • Zoro # G8361492


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
70 A
Number of Poles
3
Coil Volts
230 V AC
HP @ 1 Phase - 120V
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20361AP00
Zoro #
G8361492
UPC #
887621916473
Country of Origin
Germany

Dimensions

Height
114 mm
Width
55 mm
Depth
130 mm
Mounting Hole Distance - Height
3.84 in
Mounting Hole Diameter
0.2 in
Frame Size
S2
Overall Depth
4.82 in
Overall Width
2.44 in
Overall Height
5.59 in
Mounting Hole Distance - Width
1.77 in

Details

Full Load Amps-Inductive
50 A
Item
IEC Power Contactor
Full Load Amps-Resistive
70 A
Number of Poles
3
Coil Volts
230 V AC
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
10 hp
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 480V
40 hp
Standards
REACH Art 33, WEEE (2012/19/EU)
Hz
50
Series
SIRIUS 3RT20
Aux. Contact Configuration
1NO/1NC
Frame / Series / Class / Code
S2
Auxiliary Contact Form
1NO/1NC
Rated operating power with AC-3, 400 V
22 kilowatt
Rated current [In] for the power loss specification
51 ampere
Max. rated AC voltage for controls, 50 Hz
230 volt
Rated operating current Ie with AC-3, 400 V
51 ampere
Power loss per pole, current-dependent [PlIp]
4 watt
Number of making contacts and main contacts
3
suitable for series installation
Yes
Power loss, static, current-independent [Pls]
16 watt
Connection type
Screw connection
rated operational power AC-1 at 400 V
46 kilowatt
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Three Phase - 600V AC
50 hp
Frequency
50 Hz
IP Rating
IP20
Maximum Voltage Rating
690V AC
Terminal Connection Type
Screw Terminals
Includes Auxiliary Contacts
Yes
Phase
Three
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 480V AC
40 hp
Mechanical Operating Durability
10,000,000
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 240V AC
15 hp
Contactor Style
IEC
Full Load Current - Resistive
70 A
Embedded Surge Suppressor
No
Reversing Capability
Non-Reversing
Mounting Postion
Vertical
Maximum Operating Temperature
140 Degrees F
Coil Voltage
230V AC
Response Time
10 to 18 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 x Us1), 10 to 18 msec (AC Operation Opening Delay Operating Times for 1.0 x Us1), 10 to 80 msec (AC Operation Closing Delay Operating Times for 0.8 ... 1.1 x Us1), 12 to 22 msec (AC Operation Closing Delay Operating Times for 1.0 x Us1)
Number of Auxillary Contacts
2
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Inductive
51 A
NEMA Enclosure Rating
No Enclosure

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 51 A, Full Load Current - Resistive 70 A, Reversing Capability Non-Reversing, Overall Height 5.59 in, Overall Width 2.44 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.