Zoro Homepage

illuminable selector switch 22 mm

  • Mfr # 3SU1052-2GL10-0AA0

  • Zoro # G115870700


product price: $122.99
/ea
Sold in multiples of 3 for $368.97
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
3SU1052-2GL10-0AA0
Zoro #
G115870700
UPC #
-
Country of Origin
Germany

Description

illuminable selector switch, 22 mm, round, collar metal, front ring metal high gloss, black, selector long, 3 switch positions I-O-II, latching, actuating angle 2x45°, 10:30h/12h/13:30h, lockable in O + I, with 2 padlocks, or snap hook, shackle diameter 5 mm, can be combined with metal holder