
Illuminated mushroom pushbutton 22 mm
Mfr # 3SU1051-1ED60-0AA0-ZY19
Zoro # G515877651
product price:Â $56.75
/ea
Sold in multiples of 7 for $397.25
Key Features
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3SU1051-1ED60-0AA0-ZY19
Zoro #
G515877651
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Details
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Standards
CE, UK CA, cULus, EAC
Description
Illuminated mushroom pushbutton, 22 mm, round, metal, shiny, white, 40 mm, 3 switch positions, after pushing in Retraction to center position, after pulling out the button Retraction to center position, with laser labeling, inscription or symbol Customer-specific selection with SIRIUS ACT configurator CIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.