Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Amber

  • Mfr # 52BT6G9JV

  • Zoro # G2982850


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BT6G9JV
Zoro #
G2982850
UPC #
887621497644
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
4.24 in
Overall Width
2.15 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Type of Operator
Round Extended Guarded Button
Replacement Lamp
Mfr. No. 52AABN
Number of Operators
1
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Contact Type
1NC
Basic Material
Epoxy
Lamp Type
Incandescent
Color
Amber
Contact Form
1NC
Lamp Voltage
6V AC
Voltage
120V AC
Bezel
Black Epoxy Coated Zinc Die Cast
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Lamp Module Type
Transformer
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Bezel Material
Epoxy Coated Zinc Die Cast
Series
52
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Product Type
Push Button Operators
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V
Mechanical Operating Durability
3.00 x 10^5
Operator Material
Epoxy
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operating Temperature - Minimum
31 Degrees F
Operator Voltage Rating - Maximum
600 V AC

Description

Illuminated Push Button, 30 mm, Maintained/Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.