Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, White

  • Mfr # US2:52BT6GBA

  • Zoro # G2533487


product price: $68.89
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US2:52BT6GBA
Zoro #
G2533487
UPC #
662643313765
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
2.15 in
Overall Height
4.24 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Contact Form
1NO/1NC
Color
White
Bezel
Black Epoxy Coated Zinc Die Cast
Lamp Voltage
6V AC
Lamp Type
Incandescent
Voltage
120V AC
Contact Rating
10A @ 600V AC
Replacement Lamp
Mfr. No. 52AABN
NEMA Contact Rating Designation
A600/P600
Basic Material
Epoxy
Lamp Module Voltage
120V AC
Contact Type
1NO/1NC
Lamp Module Type
Transformer
Type of Operator
Round Button
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Number of Operators
1
IP Rating
IP20, IP66
DC Contact Rating
Not Rated
Series
Class 52
AC Contact Rating
10 A @ 600 V
Bezel Material
Epoxy Coated Metal
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Product Type
Push Button Operators
Operator Material
Epoxy Coated Metal
Number of Indicator Lights
0
Mechanical Operating Durability
3.00 x 10^5
Operating Temperature - Minimum
31 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.