Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, Blue, 22mm, LED

  • Mfr # 3SU1103-0AB50-1FA0

  • Zoro # G3041059


product price: $43.59
/ea

Key Features

Voltage
120V AC
Color
Blue
Terminal Connection
Screw
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1103-0AB50-1FA0
Zoro #
G3041059
UPC #
804766359125
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
4 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Overall Height
1.25 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Blue
Terminal Connection
Screw
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Voltage
120V AC
Head Material
Plastic
NEMA Contact Rating Designation
A600/R300
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Lamp Module Type
Full Voltage
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Number of Operators
1
Lamp Voltage
120V AC
Standards
CAS, REACH, WEEE (2012/19/EU)
Bezel
Plastic
Type of Operator
Flush Button
Replacement Lamp
Not Replaceable
Contact Form
1NO/1NC
Contact Type
1NO/1NC
Basic Material
Plastic
Lamp Type
LED
Action
Momentary
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Application
Complete unit
Type
Illuminated pushbuttons
Bezel Material
Plastic
Environmental Conditions
-25
Insulation
IP66, IP67, IP69(IP69K)
Operating Temperature
-25°C to 70°C
Voltage rating
5
Indicator
Light source
Actuator
Button, flat
Connection
screw-type terminals
Operating cycles
3000000
Mounting
front plate mounting
Number of Poles
1
Contact configuration
36526
Special Features
Yes
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
AC Contact Rating
10 A @ 600 V
Operator Voltage Rating - Maximum
500 V
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic
Push Button Style
Flush
Operating Temperature - Maximum
158 Degrees F
Head Color
Blue
Series
3SU
Lamp Voltage - Maximum
120 V AC
DC Contact Rating
5 A @ 600 V
Mechanical Operating Durability
3.00 x 10^6
Operator Illumination
Illuminated

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Blue, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.