Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, Blue, 22mm, LED

  • Mfr # 3SU1153-0AB50-1FA0

  • Zoro # G3040690


product price: $46.69
/ea

Key Features

Voltage
120V AC
Color
Blue
Contact Form
1NO/1NC
Lamp Type
LED
NEMA Contact Rating Designation
A600/R300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1153-0AB50-1FA0
Zoro #
G3040690
UPC #
804766359071
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
3.26 in
Overall Width
1.18 in
Overall Height
1.57 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Blue
Contact Form
1NO/1NC
Lamp Type
LED
NEMA Contact Rating Designation
A600/R300
Lamp Voltage
120V AC
Terminal Connection
Screw
Action
Momentary
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Standards
CAS, REACH, WEEE (2012/19/EU)
Number of Operators
1
Contact Rating
10A @ 600V AC, 5A @ 600V DC
IP Rating
IP66, IP67, IP69, IP69K
Head Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Metal
Replacement Lamp
Not Replaceable
Type of Operator
Flush Button
Contact Type
1NO/1NC
Bezel
Nickel Plated Brass and Zinc Die Cast
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Application
Complete unit
Type
Illuminated pushbuttons
Bezel Material
Metal
Number of Poles
1
Special Features
Yes
Indicator
Light source
Contact configuration
36526
Actuator
Button, flat
Voltage rating
5
Insulation
IP66, IP67, IP69(IP69K)
Operating cycles
3000000
Environmental Conditions
-25
Operating Temperature
-25°C to 70°C
Mounting
front plate mounting
Connection
screw-type terminals
Number of Indicator Lights
0
Operator Illumination
Illuminated
Mechanical Operating Durability
3.00 x 10^6
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Maximum
158 Degrees F
Series
3SU
Operator Voltage Rating - Maximum
500 V
DC Contact Rating
5 A @ 600 V
Operator Material
Metal
Push Button Style
Flush
Operating Temperature - Minimum
-13 Degrees F
Head Color
Blue

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Brass and Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.