Shop SIEMENS

Illuminated Push Button, Extended, Momentary Action, Illuminated, Amber

  • Mfr # 52PT6G9AB
  • Zoro # G2568133

product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52PT6G9AB
Zoro #
G2568133
UPC #
662643314991
Country of Origin
Mexico
Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Lamp Module Type
Transformer
Color
Amber
Basic Material
Metal
Contact Type
1NO/1NC
Contact Rating
10A @ 600V AC
Bezel
Chrome Plated Zinc Die Cast
Type of Operator
Round Button
Number of Operators
1
Lamp Type
LED
Contact Form
1NO/1NC
Replacement Lamp
Mfr. No. 52AEB4
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
120V AC
Voltage
120V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
6V AC
IP Rating
IP20, IP66
Bezel Material
Chrome
Series
Class 52
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
AC Contact Rating
10 A @ 600 V
DC Contact Rating
Not Rated
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operating Temperature - Minimum
31 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Material
Metal
Mechanical Operating Durability
3.00 x 10^5
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
2.15 in
Manufacturer Warranty Length
1 yr
Overall Height
4.24 in
Fits Chest Size
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.