Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, Extended, Momentary Action, Not Applicable Release, Illuminated, Green

  • Mfr # US2:52BT6G3A

  • Zoro # G2533496


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US2:52BT6G3A
Zoro #
G2533496
UPC #
662643314243
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
2.15 in
Manufacturer Warranty Length
1 yr
Overall Height
4.24 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Contact Form
1NO/1NC
Voltage
120V AC
Bezel
Black Epoxy Coated Zinc Die Cast
Lamp Module Voltage
120V AC
Lamp Type
Incandescent
Basic Material
Epoxy
Type of Operator
Round Button
Contact Type
1NO/1NC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Number of Operators
1
Lamp Module Type
Transformer
Color
Green
Lamp Voltage
6V AC
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/P600
Replacement Lamp
Mfr. No. 52AABN
IP Rating
IP20, IP66
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
AC Contact Rating
10 A @ 600 V
Series
Class 52
DC Contact Rating
Not Rated
Bezel Material
Epoxy Coated Metal
Product Type
Push Button Operators
Operating Temperature - Minimum
31 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Corrosion Resistant
Operator Material
Epoxy Coated Metal
Mechanical Operating Durability
3.00 x 10^5
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.