Zoro Homepage

Illuminated Push Button Operator, 22 mm, Blue

  • Mfr # 3SU1051-0AA50-0AA0

  • Zoro # G3040079


product price: $21.49
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1051-0AA50-0AA0
Zoro #
G3040079
UPC #
804766068492
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Height
1.16 in
Overall Depth
1.39 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Standards
REACH, RoHS, WEEE (2012/19/EU)
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
Flush Button
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
Basic Material
Metal
Bezel
Nickel Plated Brass and Zinc Die Cast
Color
Blue
Replacement Lamp
Module Not Included
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
Bezel Material
Metal
Number of Operators
1
Series
3SU
Features
Low Voltage
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.