Zoro Homepage

Illuminated Push Button Operator, 22 mm, Green

  • Mfr # 3SU1001-0AA40-0AA0

  • Zoro # G3039561


product price: $20.69
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1001-0AA40-0AA0
Zoro #
G3039561
UPC #
804766063589
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.16 in
Overall Depth
1.39 in
Overall Width
1.16 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Polyamide
Color
Green
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
Lamp Voltage
Dependent on Module Used
Type of Operator
Flush Button
Basic Material
Plastic
Replacement Lamp
Module Not Included
Lamp Type
No Lamp Module Included
Bezel Material
Plastic
Features
Low Voltage
Series
3SU
Number of Operators
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.