Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 22 mm, Red

  • Mfr # 3SU1000-1HR20-0AA0

  • Zoro # G3040368


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1000-1HR20-0AA0
Zoro #
G3040368
UPC #
804766062605
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Depth
1.39 in
Overall Height
1.16 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Type of Operator
40mm Mushroom Head
Lamp Module Voltage
Module Not Included
Bezel
Polyamide
Lamp Voltage
Dependent on Module Used
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Color
Red
Basic Material
Plastic
Replacement Lamp
Module Not Included
Bezel Material
Polyamide
Number of Operators
1
Series
3SU
Features
Low Voltage
With front ring
No
Colour button
Red
Construction type lens
Round
Spring-return
No
Suitable for illumination
No
Suitable for emergency stop
Yes
Switching function latching
No
Degree of protection (IP)
IP67/IP69K
Unlocking method
Key-release
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Polyamide, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.