Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 22 mm, Red

  • Mfr # 3SU1001-0AA20-0AA0

  • Zoro # G3039528


product price: $22.79
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1001-0AA20-0AA0
Zoro #
G3039528
UPC #
804766063565
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Height
1.16 in
Overall Depth
1.39 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Replacement Lamp
Module Not Included
Lamp Module Type
No Lamp Module Included
Bezel
Polyamide
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Plastic
Type of Operator
Flush Button
Lamp Type
No Lamp Module Included
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Voltage
Module Not Included
Color
Red
Lamp Voltage
Dependent on Module Used
Bezel Material
Plastic
Series
3SU
Number of Operators
1
Features
Low Voltage
Type of button
Flat
With front ring
Yes
Switching function latching
Yes
Colour button
Red
Spring-return
No
Colour front ring
Black
Suitable for illumination
Yes
Material front ring
Plastic
Number of command positions
1
Construction type lens
Round
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Product Type
Push Button Operators

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.