Zoro Homepage

Illuminated pushbutton, 16 mm, round, plastic, green, pushbutton, raised, 1

  • Mfr # 3SB2206-0LE01

  • Zoro # G115309170


product price: $45.19
/ea
Sold in multiples of 11 for $497.09

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
Terminal Connection
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB2206-0LE01
Zoro #
G115309170
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
16 mm

Details

Item
Illuminated Push Button
Push Button Style
Extended
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Plug-In

Description

Illuminated pushbutton, 16 mm, round, plastic, green, pushbutton, raised, 1 NO, Lampholder W2 x 4.6 d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.