Shop SIEMENS
See all product information
Create Account
Illuminated pushbutton, 16 mm, round, plastic, red, pushbutton, flat, 1 NC
- Mfr # 3SB2207-0AC01
- Zoro # G715855336
product price:Â
$
41.49
/ea
Sold in multiples of 12 for
$497.88
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SB2207-0AC01
- Zoro #
- G715855336
- UPC #
- -
- Country of Origin
- Germany
- Item
- Push Button Operator
- Push Button Style
- Flush
- Action
- Momentary
- Operator Illumination
- Illuminated
- Head Color
- Red
- Head Material
- Plastic
- Terminal Connection
- Solder Tab
- Standards
- IEC60947-1, EN60947-1, IEC60947-5-1, EN60947-5-1, IEC60947-5-5, EN60947-5-5
Dimensions
- Panel Cutout Diameter
- 16 mm
Description
Illuminated pushbutton, 16 mm, round, plastic, red, pushbutton, flat, 1 NC Lampholder W2 x 4.6 d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.