
Illuminated pushbutton, 16 mm, round, plastic, yellow, pushbutton, flat
Mfr # 3SB2001-0AD01
Zoro # G415309214
product price: $13.85
/eaSold in multiples of 33 for $457.05
Key Features
Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Yellow
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SB2001-0AD01
Zoro #
G415309214
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
16 mm
Details
Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Description
Illuminated pushbutton, 16 mm, round, plastic, yellow, pushbutton, flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.