This item is Discontinued.

Siemens Illuminated pushbutton 22 mm 3SU1156-0AB20-3CA0-ZY15

This item is Discontinued.

Siemens

Illuminated pushbutton 22 mm (Discontinued)

Mfr # 3SU1156-0AB20-3CA0-ZY15
Zoro # G215876961
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3SU1156-0AB20-3CA0-ZY15
Zoro #
G215876961
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Spring Clamp
Standards
CE, UK CA, cULus, EAC

Description

Illuminated pushbutton, 22 mm, round, Metal, shiny, red, pushbutton, flat, momentary contact type, with holder, 1 NC, LED module with integrated LED 230 V AC, spring-type terminal, with laser labeling, upper case and lower case, always upper case at the beginning of the word

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.