
Illuminated twin pushbutton, 22 mm, round, metal, shiny, white
Mfr # 3SU1051-3BB61-0AA0-ZY10
Zoro # G615877704
product price:Â $24.79
/ea
Sold in multiples of 16 for $396.64
Key Features
Push Button Style
Flush/Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black/White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3SU1051-3BB61-0AA0-ZY10
Zoro #
G615877704
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Operator
Push Button Style
Flush/Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Black/White
Head Material
Plastic
Standards
CE, UK CA, cULus, EAC
Description
Illuminated twin pushbutton, 22 mm, round, metal, shiny, white, black, pushbuttons, flat and raised, with laser labeling, upper case and lower case, always upper case at beginning of line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.