Zoro Homepage

Immersion Sensor, 2.5" Probe, 1k ohm

  • Mfr # QAE2012.005

  • Zoro # G6052949


product price: $59.17
/ea

Key Features

For Use With
Pt1000
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Process Connection Type
NPT
Sensing Element Type
Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAE2012.005
Zoro #
G6052949
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Probe Length
3 in
Insertion Length
2 1/2 in
Process Connection Size
1/2 in

Details

For Use With
Pt1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Process Connection Type
NPT
Sensing Element Type
Platinum
Loop Resistance
1k ohm
Product Type
Immersion Temperature Sensor
Display Type
None
Housing Color
Silver
Measurement Type
Single
Temperature Accuracy
+/-0.54 Degrees F
Housing Material
Stainless Steel
Maximum Sensing Temperature
250 Degrees F
Minimum Sensing Temperature
0 Degrees F
Electrical Connection Type
Hardwired
Maximum Operating Temperature
250 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
0 Degrees F

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Remote, Output Not Applicable, Housing Material Stainless Steel, Housing Color Silver, Probe Length 3 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.