
INSTANT ONLY 100A 3P 600 VAC W/LUGS
Mfr # ED63A100
Zoro # G016059471
product price: $3,509.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Series
Sentron
AC Voltage Rating
600V AC
Terminal Connection
Lug
Frame Size
ED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED63A100
Zoro #
G016059471
UPC #
78364321086
Country of Origin
Mexico
Dimensions
Frame Size
ED
Details
Number of Poles
3
Series
Sentron
AC Voltage Rating
600V AC
Terminal Connection
Lug
Trip Type
Magnetic Only
Max. AIR Rating
25kA at 480V AC
Item
Molded Case Circuit Breaker
Amps
100A
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.