insulation monitoring relay for non-grounded IT networks up to 400 V AC
- Mfr # 3UG4583-1CW31
- Zoro # G516314797
product price:Â
$
1,533.99
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
- 3UG4583-1CW31
- Zoro #
- G516314797
- UPC #
- -
- Country of Origin
- Germany
Description
insulation monitoring relay for non-grounded IT networks up to 400 V AC, 15-400 Hz and up to 600 V DC measuring range 1-100 / 2-200 kOhm supply voltage 24-240 V AC/DC width 45 mm 1 + 1 or 2 changeover contacts screw terminal