Shop ATC DIVERSIFIED ELECTRONICS

Phase Monitor Relay

  • Mfr # SLA575ALE
  • Zoro # G324301996

product price: 
$
1,031.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
12
Maximum Operating Temperature
131 Degrees F
Phase Loss Time Delay
1.0 sec
Frequency
50/60 Hz
Contact Form
DPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLA575ALE
Zoro #
G324301996
UPC #
-
Country of Origin
United States

Dimensions

Body Width
4 in
Body Depth
3 in
Body Height
4 in
Overall Depth
3 in

Details

Item
Phase Monitoring Relay
Number of Pins
12
Maximum Operating Temperature
131 Degrees F
Phase Loss Time Delay
1.0 sec
Frequency
50/60 Hz
Contact Form
DPDT
Weight
0.33 lb
Mounting Style
Surface
Minimum Operating Temperature
32 Degrees F
Input Voltage
575V
Phase Reversal Time Delay
1.0 sec
Adjustment Interface
Analog
Maximum Switching Current
3 A
Base Shape
Square
Series
SLA Series
Standards
CSA, cURus
Adjustment Method
Lock Shaft
Maximum Switching Capacity
480 VA
Current Rating
3 A
For Use With
Air Handlers, Automatic Transfer Switching for Monitoring Emergency Power Supplies, Commercial/Industrial Air Conditioning and Refrigeration Compressors, Computer Power Protection, Conveyor Drives, Elevator Drives, Irrigation Pumps, Lift Station Pumps, Oil and Gas Pumps, Power Substations, Robotics Equipment, Sawmill and Woodpump Machinery, Water Waste and Sewage Machinery
Maximum Switching Voltage
600V AC
Contact Rating (AC)
3 A @ 600V
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Compatible Product Type

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Current Rating 3 A, Input Voltage 575V, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Adjustment Interface Analog, Adjustment Method Lock Shaft, Body Depth 3 in, Body Height 4 in, Body Width 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.