Shop ATC DIVERSIFIED ELECTRONICS

Phase Monitor Relay

  • Mfr # SLJ440ALE
  • Zoro # G224301768

product price: 
$
516.99
/ea
Free Shipping & Returns

Key Features

Restart Time Delay
12 to 480 sec
Maximum Switching Capacity
360 VA
Phase Loss Time Delay
2.0 sec
Contact Form
DPDT
Mounting Style
Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLJ440ALE
Zoro #
G224301768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 in
Body Depth
3 in
Body Width
4 in
Body Height
4 in
Fits Chest Size
Adjustable Delay-On-Make Timer, Lock Shaft Adjustment for Operating Voltage and Operate Time Delay

Details

Item
Phase Monitoring Relay
Restart Time Delay
12 to 480 sec
Maximum Switching Capacity
360 VA
Phase Loss Time Delay
2.0 sec
Contact Form
DPDT
Mounting Style
Surface
Input Voltage
430 to 480V AC
Base Shape
Square
Current Rating
3 A
Weight
0.88 lb
Minimum Operating Temperature
32 Degrees F
Contact Rating (AC)
3 A @ 600V
Number of Pins
12
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Maximum Operating Temperature
131 Degrees F
Maximum Switching Current
3 A
Maximum Switching Voltage
600V AC
Housing Material
Lexan
Series
SLJ Series
Frequency
50/60 Hz
Features
Adjustable Delay-On-Make Timer, Lock Shaft Adjustment for Operating Voltage and Operate Time Delay

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Current Rating 3 A, Input Voltage 430 to 480V AC, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 12, Restart Auto, Restart Time Delay 12 to 480 sec, Mounting Style Surface, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Features Adjustable Delay-On-Make Timer, Lock Shaft Adjustment for Operating Voltage and Operate Time Delay, Frequency 50/60 Hz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.