LampModule, LED, 24VAC/DC, White, 22mm
- Mfr # 3SU1401-1BB60-1AA0
- Zoro # G3040289
product price:Â
$
42.39
/ea
Key Features
Color
White
Material of Construction
Plastic
Lamp Type
LED
Terminal Connection
Screw Clamp
Size
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SU1401-1BB60-1AA0
- Zoro #
- G3040289
- UPC #
- 804766073540
- Country of Origin
- Czechia
- Item
- Lamp Module
- Color
- White
- Material of Construction
- Plastic
- Lamp Type
- LED
- Terminal Connection
- Screw Clamp
- Lamp Module Voltage
- 24V AC, 24V DC
- Lamp Module Type
- Full Voltage
- Standards
- CE, CSA, UL Listed
- IP Rating
- IP20, IP40
- Lamp Voltage
- 24V AC, 24V DC
- For Use With
- 3Su10 Illuminated Series
- Includes
- Integrated Diode & Illuminants
- Body Material
- Plastic
- Compatible with Series
- 3SU1
- Includes Bulb
- Bulb Included
- Compatible with Brand
- Siemens
- Terminal Connection Type
- Screw Terminals
- Compatible Operator
- Pilot Light, Push Button
- NEMA Enclosure Rating
- No Enclosure
- Voltage Rating - Maximum
- 24 V AC/DC
- Compatible Series
- 3SU1
- Wire Color
- White
Dimensions
- Size
- 22 mm
- Overall Depth
- 6 in
- Compatible Panel Cutout Diameter
- 22 mm
- Overall Height
- 0.5 in
- Overall Width
- 4 in
Description
Lamp Module, Lamp Module Voltage 24V AC/DC, White, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.