Indoor 24 Hour Mechanical Timer 125 V White
- Mfr # TN111K
- Zoro # G105309906
product price:
$
21.19
/ea
Key Features
Indoor/Outdoor Usage
Indoor
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN111K
- Zoro #
- G105309906
- UPC #
- 78275143333
- Country of Origin
- United States
Details
- Item
- Electromechanical Timer
- Indoor/Outdoor Usage
- Indoor
- Body Color
- White
Description
The premium indoor 24-hour plug-in timer is simple to use and program. Simply set the on/off trippers into the desired time slots and then plug the light into the timer and the timer into the wall outlet. It is ideal for lamps and appliances.
- • Single 2-prong plug and receptacle
- • Plugs directly into wall outlet
- • Made on high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.