Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Module, 24-240V AC/DC, Screw, Red

  • Mfr # 3SU14011BH201AA0

  • Zoro # G707989353


product price: $67.19
/ea

Key Features

Lamp Type
LED
min. rated operating voltage Ue with DC
24 volt
Color of illuminant
Orange
max. rated operating voltage Ue with AC 60 Hz
240 volt
max. rated operating voltage Ue with AC 50 Hz
240 volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU14011BH201AA0
Zoro #
G707989353
UPC #
804766073922
Country of Origin
Czechia

Dimensions

Overall Height
0.45 in
Overall Width
6.2 in
Overall Depth
8.5 in

Details

Item
LED Module
Lamp Type
LED
min. rated operating voltage Ue with DC
24 volt
Color of illuminant
Orange
max. rated operating voltage Ue with AC 60 Hz
240 volt
max. rated operating voltage Ue with AC 50 Hz
240 volt
Design of radiation source
LED
min. rated operating voltage Ue with AC 50 Hz
24 volt
Type of actuation
AC/DC
max. rated operating voltage Ue with DC
240 volt
Integrated illuminants present
Yes
Connection type
Screw connection
min. rated operating voltage Ue with AC 60 Hz
24 volt
Integrated diode present
Yes
description of product type
3SU1

Description

LED Module, Lamp Type LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.