Legend Plate, Off-On, Brushed Aluminum
Mfr # 52NL26
Zoro # G0971582
product price: $6.69
/eaKey Features
Material
Aluminum
Height
1.44 in
Color
Brushed
Width
2 in
Legend
Off-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52NL26
Zoro #
G0971582
UPC #
783087094994
Country of Origin
Mexico
Dimensions
Height
1.44 in
Width
2 in
Operator Size
30 mm
Overall Width
2 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 1/2 in
Details
Item
Legend Plate
Material
Aluminum
Color
Brushed
Legend
Off-On
For Use With
30mm Pushbuttons, Class 51 and Class 52 Pilot Device
Shape
Half-Round
Legend/Background Color
Brushed Aluminum
Product Type
Legend Plate
Compatible with Series
52
Background Color
Brushed Aluminum
Keyway Type
Tab
Language
English
Legend Color
Gray
Description
Legend Plate, Half-Round, Legend Off-On, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.