Limit Switch
- Mfr # 3SE5 413-0CC21-1EA2
- Zoro # G923744316
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Standards
CCC, CE, EAC, KC, UKCA, UR
IP Rating
IP67
Electrical Connection
Pre-Wired Cable
Body Material
Metal
DC Contact Rating
0.27 A @ 230 V, 0.55 A @ 125 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 413-0CC21-1EA2
- Zoro #
- G923744316
- UPC #
- 4011209846067
- Country of Origin
- China
Dimensions
- Mounting Hole Diameter
- 4.14 mm
- Body Depth
- 0.63 in
- Overall Width
- 5 in
- Body Width
- 30 mm
- Overall Depth
- 16.2 mm
- Overall Height
- 1.95 in
- Body Height
- 50 mm
Details
- Item
- Limit Switch
- Standards
- CCC, CE, EAC, KC, UKCA, UR
- IP Rating
- IP67
- Electrical Connection
- Pre-Wired Cable
- Body Material
- Metal
- DC Contact Rating
- 0.27 A @ 230 V, 0.55 A @ 125 V
- Series
- 3SE5
- AC Contact Rating
- 3 A @ 230 V, 6 A @ 125 V
- Contact Action
- Snap-Action
- Operating Temperature - Minimum
- -25 Degrees C
- Mounting Hole Horizontal Center to Center Distance
- 20 mm
- Includes Actuator
- Actuator Included
- Contact Form
- 1NO/1NC
- Resistance Properties
- Surge Voltage Resistant, Vibration Resistant
- Number of Mounting Holes
- 2
- Operating Temperature - Maximum
- 85 Degrees C
Description
Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.