Limit Switch
- Mfr # 3SE7 141-1EG10
- Zoro # G123525272
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Indicator
No Indicator
Overall Width
11.55 in
Action
Maintained
Contact Form
1NO/3NC
Contact Material
Silver Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE7 141-1EG10
- Zoro #
- G123525272
- UPC #
- 4011209653580
- Country of Origin
- Germany
Dimensions
- Overall Width
- 11.55 in
- Overall Depth
- 3.27 in
- Overall Height
- 3.8 in
Details
- Indicator
- No Indicator
- Action
- Maintained
- Contact Form
- 1NO/3NC
- Contact Material
- Silver Alloy
- IP Rating
- IP67
- Standards
- EN ISO 13850, IEC 81346-2, REACH, RoHS, WEEE
- Item
- Cable Pull Switch
- Reset
- Rotary Knob
- Cable Span - Maximum
- 328 ft
- Series
- 3SE7
- Wiring Entry
- M20 x 1.5
- AC Contact Rating
- 6 A @ 240 V
- Thermal Current
- 2 A
- Case Material
- Metal
- Operating Temperature - Maximum
- 158 Degrees F
- DC Contact Rating
- 0.25 A @ 250 V, 2 A @ 24 V
- Operating Temperature - Minimum
- -13 Degrees F
Description
Cable Pull Switch, AC Contact Rating 6 A @ 240 V, Contact Form 1NO/3NC, Rotary Knob Reset, Indicator No Indicator, DC Contact Rating 0.25 A @ 250 V, 2 A @ 24 V, Case Material Metal, Wiring Entry M20 x 1.5, IP Rating IP67, Standards EN ISO 13850, IEC 81346-2, REACH, RoHS, WEEE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.