Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Side Roller, 2.25 in W

  • Mfr # 3SE03-DS1

  • Zoro # G812530396


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Side
Directional Movement
CCW/CW
Compatible with Series
3SE03
Roller Position
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SE03-DS1
Zoro #
G812530396
UPC #
754554232669
Country of Origin
Mexico

Dimensions

Overall Width
2.25 in

Details

Item
Limit Switch Head
Actuator Style
Plunger
Actuator Location
Side
Directional Movement
CCW/CW
Compatible with Series
3SE03
Roller Position
Side
Total Travel
0.25 in
Overtravel
0.25 in
Operating Torque
4 in-lb
IP Rating
IP65, IP66, IP67
Operating Temperature - Maximum
200 Degrees F
Series
3SE03
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Reset Travel
0.03 in
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P
Includes Actuator
Actuator Included
Action
Momentary
Pretravel
0.065 in
Arm Material
Zinc Die Cast
Operating Temperature - Minimum
14 Degrees F
Differential Travel
0.065 in
Plunger Adjustability
Adjustable

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Side, IP Rating IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.