Limit Switch Head, Side Roller, 2.46 in W
Mfr # 3SE03-DL1
Zoro # G512530399
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
0.62 in
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Action
Momentary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SE03-DL1
Zoro #
G512530399
UPC #
754554232621
Country of Origin
Mexico
Dimensions
Actuator Length
0.62 in
Overall Width
2.46 in
Details
Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Action
Momentary
Directional Movement
CCW/CW
Compatible with Series
3SE03
Operating Torque
1.5 in-lb
Includes Actuator
Actuator Included
Overtravel
90 Degrees
Operating Temperature - Minimum
14 Degrees F
Differential Travel
15 Degrees
IP Rating
IP65, IP66, IP67
Arm Material
Zinc Die Cast
Reset Travel
6 Degrees
Total Travel
90 Degrees
Pretravel
15 Degrees
Series
3SE03
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P
Roller Position
Side
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length 0.62 in, IP Rating IP65, IP66, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.