Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Side Roller, 2.56 in W

  • Mfr # 3SE03-DS3

  • Zoro # G812530402


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Push Roller Plunger
Actuator Location
Side
Plunger Adjustability
Adjustable
Roller Position
Side
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE03-DS3
Zoro #
G812530402
UPC #
754554232676
Country of Origin
Mexico

Dimensions

Overall Width
2.56 in

Details

Item
Limit Switch Head
Actuator Style
Push Roller Plunger
Actuator Location
Side
Plunger Adjustability
Adjustable
Roller Position
Side
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P
Directional Movement
CCW/CW
Total Travel
0.25 in
Includes Actuator
Actuator Included
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
200 Degrees F
Arm Material
Zinc Die Cast
Differential Travel
0.065 in
Overtravel
0.25 in
Reset Travel
0.03 in
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Series
3SE03
Pretravel
0.065 in
Action
Momentary
Operating Torque
4 in-lb
IP Rating
IP65, IP66, IP67
Compatible with Series
3SE03

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, IP Rating IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.