Zoro Homepage

Limit Switch Head, Top Roller, 1.48 in H

  • Mfr # 3SE03-DT1

  • Zoro # G612530411


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Top
Action
Momentary
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Overtravel
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE03-DT1
Zoro #
G612530411
UPC #
754554232683
Country of Origin
Mexico

Dimensions

Overall Height
1.48 in

Details

Item
Limit Switch Head
Actuator Style
Plunger
Actuator Location
Top
Action
Momentary
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Overtravel
0.04 in
Operating Temperature - Minimum
14 Degrees F
Compatible with Series
3SE03
Reset Travel
0.02 in
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65, IP66, IP67
Plunger Adjustability
Adjustable
Differential Travel
0.28 in
Roller Position
Top
Directional Movement
CCW/CW
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P
Series
3SE03
Includes Actuator
Actuator Included
Pretravel
0.04 in
Total Travel
0.28 in
Arm Material
Zinc Die Cast
Operating Torque
4 in-lb

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Top, IP Rating IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.