Zoro Homepage

Limit Switch Head, Top Roller

  • Mfr # 3SE03-DW1

  • Zoro # G212530330


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Wobble Stick
Actuator Location
Top
Directional Movement
CCW/CW
Overtravel
15 Degrees
Differential Travel
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE03-DW1
Zoro #
G212530330
UPC #
754554232706
Country of Origin
Mexico

Details

Item
Limit Switch Head
Actuator Style
Wobble Stick
Actuator Location
Top
Directional Movement
CCW/CW
Overtravel
15 Degrees
Differential Travel
10 Degrees
Series
3SE03
Operating Torque
2 in-lb
Roller Position
Top
Operating Temperature - Minimum
14 Degrees F
Reset Travel
6 Degrees
IP Rating
IP65, IP66, IP67
Includes Actuator
Actuator Included
Arm Material
Zinc Die Cast
Compatible with Series
3SE03
Action
Momentary
Pretravel
10 Degrees
Operating Temperature - Maximum
200 Degrees F
Features
Keyed, Four-Directional Head, Permanent Instructions for Adjusting Operational Head
Total Travel
15 Degrees
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6P

Description

Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, IP Rating IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.