Zoro Homepage

Limit Switch Lever Arm, 1 in L, 0.85 in W

  • Mfr # 3SX03-KL201

  • Zoro # G112535503


product price: $47.79
/ea

Key Features

Roller Width
0.32 in
Roller Position
Front
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Maximum
200 Degrees F
Actuator Style
Rotary Lever Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SX03-KL201
Zoro #
G112535503
UPC #
754554232836
Country of Origin
United States

Dimensions

Roller Width
0.32 in
Arm Width
0.85 in
Arm Length - Minimum
1 in
Roller Diameter
0.75 in
Arm Depth
0.5 in
Arm Length - Maximum
3.75 in

Details

Item
Limit Switch Lever Arm
Roller Position
Front
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Maximum
200 Degrees F
Actuator Style
Rotary Lever Roller
Roller Adjustability
Adjustable
Operating Temperature - Minimum
10 Degrees F
Arm Material
Nylatron
Compatible with Series
3SE03
Roller Material
Nylatron
Series
3SX03
IP Rating
IP67

Description

Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Nylatron, Roller Material Nylatron, Arm Width 0.85 in, Arm Depth 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.