Zoro Homepage

Limit Switch Lever Arm, 1.5 in L

  • Mfr # 3SX03-KL204

  • Zoro # G812535520


product price: $61.69
/ea

Key Features

Roller Width
0.32 in
Roller Position
Back
Arm Width
0.32 in
Roller Material
Nylatron
Operating Temperature - Minimum
10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SX03-KL204
Zoro #
G812535520
UPC #
754554232850
Country of Origin
United States

Dimensions

Roller Width
0.32 in
Arm Width
0.32 in
Arm Length - Maximum
1.5 in
Arm Depth
0.2 in
Arm Length - Minimum
1.5 in
Roller Diameter
0.75 in

Details

Item
Limit Switch Lever Arm
Roller Position
Back
Roller Material
Nylatron
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP67
Arm Material
Nylatron
Compatible with Series
3SE03
Actuator Style
Roller Lever Plunger
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Series
3SX03

Description

Limit Switch Lever Arm, Roller Position Back, Roller Width 0.32 in, Arm Material Nylatron, Roller Material Nylatron, Arm Width 0.32 in, Arm Depth 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.