Zoro Homepage

Limit Switch Lever Arm, 6 in L, 0.15 in W

  • Mfr # 3SX03-KL142

  • Zoro # G012535511


product price: $50.19
/ea

Key Features

Roller Position
Front
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Arm Length - Maximum
6 in
Series
3SX03
Arm Material
Nylatron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SX03-KL142
Zoro #
G012535511
UPC #
754554232812
Country of Origin
United States

Dimensions

Arm Length - Maximum
6 in
Arm Length - Minimum
6 in
Arm Width
0.15 in
Arm Depth
0.15 in

Details

Item
Limit Switch Lever Arm
Roller Position
Front
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Series
3SX03
Arm Material
Nylatron
Roller Material
Nylatron
Operating Temperature - Minimum
10 Degrees F
IP Rating
IP67
Compatible with Series
3SE03
Actuator Style
Looped Lever
Operating Temperature - Maximum
200 Degrees F

Description

Limit Switch Lever Arm, Roller Position Front, Roller Width Not Applicable, Arm Material Nylatron, Roller Material Nylatron, Arm Width 0.15 in, Arm Depth 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.