Limit Switch Receptacle, 1NC Contact
Mfr # 3SE03-RA
Zoro # G212530552
product price: $40.79
/eaKey Features
Compatible with Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Mounting Style
Diagonal Side
Electrical Connection
Screw Terminal
Mounting Hole Diameter
0.2 in
Product Type
Limit Switch Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SE03-RA
Zoro #
G212530552
UPC #
754554232720
Country of Origin
United States
Dimensions
Mounting Hole Diameter
0.2 in
Conduit Connection Size
1/2 in
Details
Item
Limit Switch Receptacle
Compatible with Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Mounting Style
Diagonal Side
Electrical Connection
Screw Terminal
Product Type
Limit Switch Receptacle
Conduit Connection Type
NPT
Material
Zinc
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Hole Vertical Center to Center Distance
60 mm
Number of Mounting Holes
2
Contact Form
1NC
Compatible with Series
3SE03
Compatible Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Manufacturer Part Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible with Manufacturer Model No.
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible with Mfr. Model No.
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
For Use with Mfr Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
For Use With Mfr. Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Pump Manufacturer Part Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Mfr. Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Description
Limit Switch Receptacle, Contact Form 1NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.