Zoro Homepage

Limit Switch Receptacle, 2NC Contact

  • Mfr # 3SE03-RB

  • Zoro # G812530518


product price: $60.39
/ea

Key Features

Number of Mounting Holes
2
Compatible with Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Diameter
0.2 in
Conduit Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE03-RB
Zoro #
G812530518
UPC #
754554232737
Country of Origin
United States

Dimensions

Mounting Hole Diameter
0.2 in
Conduit Connection Size
1/2 in

Details

Item
Limit Switch Receptacle
Number of Mounting Holes
2
Compatible with Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Mounting Hole Vertical Center to Center Distance
60 mm
Conduit Connection Type
NPT
Compatible with Series
3SE03
Product Type
Limit Switch Receptacle
Electrical Connection
Screw Terminal
Material
Zinc
Mounting Style
Diagonal Side
Mounting Hole Horizontal Center to Center Distance
30 mm
Contact Form
2NO/2NC
Body Configuration
Plug-In
Compatible Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Manufacturer Part Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible with Manufacturer Model No.
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible with Mfr. Model No.
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
For Use with Mfr Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
For Use With Mfr. Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Pump Manufacturer Part Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Mfr. Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1

Description

Limit Switch Receptacle, Contact Form 2NO/2NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.