Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINKAGE WITH GCA161.1U

  • Mfr # 599-03609

  • Zoro # G216147596


product price: $511.50
/ea
Free Shipping & Returns

Key Features

Overall Depth
5 1/8 in
Application
Air Handlers, Industrial
Overall Height
14 1/4 in
Installation Orientation
Horizontal, Vertical
Operating Temperature - Maximum
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03609
Zoro #
G216147596
UPC #
4034106337063
Country of Origin
United States

Dimensions

Overall Depth
5 1/8 in
Overall Height
14 1/4 in
Overall Width
5 1/8 in
Electrical Lead Length
3 ft

Details

Application
Air Handlers, Industrial
Installation Orientation
Horizontal, Vertical
Operating Temperature - Maximum
130 Degrees F
Item
Electric Actuator
Mounting Style
Direct Mount
Product Type
Electromechanical Rack and Pinion Actuator
Operating Temperature - Minimum
-25 Degrees F
Standards
cUL, UL
Includes
0 to 10V DC Input, Linkage
NEMA Rating
2
Power Consumption
9 VA
Compatible Series
Flowrite
Stroke Degree
90 Degrees
Control Signal
Proportional
Frequency
50/60 Hz
Housing Material
Bronze
Includes Electrical Leads
Electrical Leads Included
Compatible Brand
Siemens
Electrical Connection Type
Cable
Voltage
24V AC
Compatible Valve Body Pattern
Two-Way
Return Action
Spring Return

Description

Electric Actuator, Application Air Handlers, Industrial, Compatible Brand Siemens, Compatible Series Flowrite, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Electrical Connection Type Cable, Electrical Lead Length 3 ft, Frequency 50/60 Hz, Housing Material Bronze, Includes 0 to 10V DC Input, Linkage, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal, Vertical, Mounting Style Direct Mount, NEMA Rating 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.