
Load Center, 150 A, 120/240 VAC, Main Breaker
Mfr # MBK150A
Zoro # G416128630
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Breaker
Amps
150 A
Voltage
120/240 VAC
Height
4.100000000 in
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBK150A
Zoro #
G416128630
UPC #
78364338799
Country of Origin
Mexico
Dimensions
Height
4.100000000 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Breaker
Amps
150 A
Voltage
120/240 VAC
Enclosure Material
Steel
Description
120/240 VAC, 150 A, 22 kA, Steel, Main, Load Center Breaker Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.