Load Center, 16 Spaces, 125A Amps, 120/240V AC

  • Mfr # SN1632L1125

  • Zoro # G710394113


original price:  $106.99 , new price: $101.99 , 4 percent off
new price:  $101.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
100kA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN1632L1125
Zoro #
G710394113
UPC #
804766703256
Country of Origin
Canada

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
100kA
Series
SN
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.