Zoro Homepage

Load feeder fuseless Reversing duty 400 V AC

  • Mfr # 3RA2210-1DS15-2BB4

  • Zoro # G715998057


product price: $364.99
/ea
Sold in multiples of 2 for $729.98
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
3RA2210-1DS15-2BB4
Zoro #
G715998057
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder

Description

Load feeder fuseless, Reversing duty 400 V AC, Size S00 2.20...3.20 A 24 V DC Spring-type terminal for 60 mm busbar systems also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NC contactor Adapter length 200 mm