Zoro Homepage

Load feeder fuseless Reversing duty 400 V AC

  • Mfr # 3RA2215-1AA16-2BB4

  • Zoro # G815997974


product price: $299.99
/ea
Sold in multiples of 2 for $599.98
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
3RA2215-1AA16-2BB4
Zoro #
G815997974
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder

Description

Load feeder fuseless, Reversing duty 400 V AC, Size S00 1.10...1.60 A 24 V DC screw terminal for installation on standard mounting rail also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NC contactor 1 NO+1 NC circuit breaker, transverse