Zoro Homepage

Load feeder fuseless Reversing duty 400 V AC

  • Mfr # 3RA2220-1FF24-0BB4

  • Zoro # G115997995


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Reversing
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
3RA2220-1FF24-0BB4
Zoro #
G115997995
UPC #
-
Country of Origin
Germany

Details

Item
Load Feeder
Reversing Capability
Reversing

Description

Load feeder fuseless, Reversing duty 400 V AC, Size S0 3.50...5.00 A 24 V DC Spring-type terminal for installation on standard mounting rail with standard mounting rail adapter also fulfills type of coordination 1 Type of coordination 2, Iq = 150 kA 1 NO+1 NC contactor