Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Feeder, Non-Reversing, 1NO, 24V DC, 3 P, Screw

  • Mfr # 3RA21100KA151BB4

  • Zoro # G8360905


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA21100KA151BB4
Zoro #
G8360905
UPC #
662643899450
Country of Origin
Germany

Dimensions

NEMA Size
00
Overall Depth
3.82 in
Overall Height
6.57 in
Overall Width
1.77 in

Details

Item
Load Feeder
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
ATEX Compliant, CE, CSA, EAC, UL Listed
HP @ 3 Phase - 575V
1/2 hp
Features
Screw-Type Terminals
Includes
Short-Circuit Release
Horsepower @ Three Phase - 600V AC
1/2 hp
Current AC
1.25 A
Maximum Overload Relay Current Setting
1.25 A
Minimum Operating Temperature
-4 Degrees F
Maximum Voltage Rating
690V AC
IP Rating
IP20
Overload Protection Type
Thermal
NEMA Enclosure Rating
No Enclosure
Resistance Properties
Shock Resistant, Surge Voltage Resistant
Includes Auxiliary Contacts
Yes
Trip Class
10
Series
3RA2
Minimum Overload Relay Current Setting
0.9 A
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Mounting Style
DIN Rail
Includes Pilot Light
No
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 480V AC
1/2 hp
Starter Style
NEMA
Frequency
50/60 Hz

Description

Fuseless Load Feeder, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.25 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 0.9 A, Trip Class 10, Series 3RA2, Number of Poles 3, Number of Auxillary Contacts 1, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 24V DC, Horsepower @ Three Phase - 600V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.