Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Starter, Not Applicable, 3 P, 3 Phase, Selector Switch, 36 A

  • Mfr # 3RV20314PA10

  • Zoro # G3795409


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
36 A
Series
Sirius 3RV20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV20314PA10
Zoro #
G3795409
UPC #
887621919962
Country of Origin
Germany

Dimensions

Frame Size
S2
Overall Height
7.1 in
Overall Depth
7 in
Mounting Hole Diameter
1.38 in
Overall Width
2.9 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
36 A
Series
Sirius 3RV20
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Description/Special Features
Self Protected Combination Motor Controllers
Phase Loss Sensitivity
Yes
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 575V
40 hp
Pilot Light
Yes
Integrated auxiliary switch present
No
Lowest value of setting range for overload tripper
28 ampere
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
65000 ampere
Rated permanent current Iu
36 ampere
Release system
magnetic
Sensitive to phase failure
Yes
Greatest value of overload release adjustment range
36 ampere
Rated operating power with AC-3, 400 V
19 kilowatt
Integrated undervoltage tripper present
No
description of product type
3RV2
Power loss per pole, current-dependent [PlIp]
6.7 watt
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Maximum Operating Temperature
140 Degrees F
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
3 hp
Starter Style
IEC
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Thermal
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 600V AC
40 hp
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail
Includes Pilot Light
No
Electrical Operating Durability
100,000
Minimum Overload Relay Current Setting
28 A
Mechanical Operating Durability
100,000
IP Rating
IP20
Terminal Connection Type
Screw Terminals

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 36 A, Horsepower @ Three Phase - 208V AC 15 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 30 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 40 hp, Maximum Overload Relay Current Setting 36 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.