Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 100 A

  • Mfr # 3RV20414MA10
  • Zoro # G4376996

product price: 
$
657.67
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
100 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20414MA10
Zoro #
G4376996
UPC #
804766364952
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
100 A
Phase
3
HP @ 3 Phase - 575V
100 hp
Description/Special Features
Self Protected Combination Motor Controllers
Pilot Light
Yes
Phase Loss Sensitivity
Yes
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 1 Phase - 230V
20 hp
Sensitive to phase failure
Yes
Release system
magnetic
Power loss per pole, current-dependent [PlIp]
14.7 watt
Rated operating power with AC-3, 230 V
30 kilowatt
Integrated auxiliary switch present
No
Greatest value of overload release adjustment range
100 ampere
Rated operating power with AC-3, 400 V
45 kilowatt
description of product type
3RV2
Lowest value of setting range for overload tripper
80 ampere
Rated permanent current Iu
100 ampere
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
65000 ampere
Integrated undervoltage tripper present
No
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Mechanical Operating Durability
100,000
Maximum Voltage Rating
690V AC
Minimum Overload Relay Current Setting
80 A
Horsepower @ Three Phase - 600V AC
100 hp
Minimum Operating Temperature
-4 Degrees F
Electrical Operating Durability
100,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
75 hp
IP Rating
IP20
Overload Protection Type
Thermal
Maximum Overload Relay Current Setting
100 A
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
40 hp
Horsepower @ Single Phase - 240V AC
20 hp
Mounting Style
DIN Rail
Horsepower @ Three Phase - 208V AC
30 hp
Starter Style
IEC
Terminal Connection Type
Screw Terminals

Dimensions

Frame Size
S3
Overall Height
8 in
Overall Depth
8.1 in
Mounting Hole Diameter
1.38 in
Overall Width
2.8 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC 20 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 100 A, Horsepower @ Three Phase - 208V AC 30 hp, Horsepower @ Three Phase - 240V AC 40 hp, Horsepower @ Three Phase - 480V AC 75 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Overload Relay Current Setting 100 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.